|
PB SWISS TOOLS
INBUSSCHR 4MM T-GREEP 204
ERIKS Artikelnr: 23065007
Catalogusartikelnr 1: 23065007
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "inbusschr 4mm t-greep 204",
"item_id": "gr0000000448834",
"material_number": "23065007",
"price": "25.5",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec002154_0016_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "inbusschr 4mm t-greep 204",
"item_id": "gr0000000448834",
"material_number": "23065007",
"price": "25.5",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec002154_0016_wha",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
PB SWISS TOOLS
INBUSSCHR 8MM T-GREEP 204
ERIKS Artikelnr: 23065010
Catalogusartikelnr 1: 23065010
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "inbusschr 8mm t-greep 204",
"item_id": "gr0000000443809",
"material_number": "23065010",
"price": "36.15",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec002154_0016_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "inbusschr 8mm t-greep 204",
"item_id": "gr0000000443809",
"material_number": "23065010",
"price": "36.15",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec002154_0016_wha",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|