|
WERA
Wisselkling 64i VDE inbus 5,0mm
ERIKS Artikelnr: 12714658
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "interchangeabl.blade 64i vde inbus 5,0mm",
"item_id": "g1579278043143936",
"material_number": "12714658",
"price": "8.85",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr1579278052565647",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "interchangeabl.blade 64i vde inbus 5,0mm",
"item_id": "g1579278043143936",
"material_number": "12714658",
"price": "8.85",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr1579278052565647",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
WERA
Wisselkling 64i VDE inbus 4,0mm
ERIKS Artikelnr: 12714656
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "screwdr.insert 64i vde inbus 4,0mm",
"item_id": "g1579278043143951",
"material_number": "12714656",
"price": "8.05",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr1579278052565647",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screwdr.insert 64i vde inbus 4,0mm",
"item_id": "g1579278043143951",
"material_number": "12714656",
"price": "8.05",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr1579278052565647",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
WERA
Wisselkling 64i VDE inbus 6,0mm
ERIKS Artikelnr: 12714660
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "interchangeabl.blade 64i vde inbus 6,0mm",
"item_id": "g1579278047129920",
"material_number": "12714660",
"price": "9.55",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr1579278052565647",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "interchangeabl.blade 64i vde inbus 6,0mm",
"item_id": "g1579278047129920",
"material_number": "12714660",
"price": "9.55",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr1579278052565647",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
WERA
Wisselkling 64i VDE inbus 3,0mm
ERIKS Artikelnr: 12714653
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "interchangeabl.blade 64i vde inbus 3,0mm",
"item_id": "g1579278047129991",
"material_number": "12714653",
"price": "7.3",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr1579278052565647",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "interchangeabl.blade 64i vde inbus 3,0mm",
"item_id": "g1579278047129991",
"material_number": "12714653",
"price": "7.3",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr1579278052565647",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
WERA
Wisselkling 64i VDE inbus 2,5mm
ERIKS Artikelnr: 12714652
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "interchangeabl.blade 64i vde inbus 2,5mm",
"item_id": "g1579278047129990",
"material_number": "12714652",
"price": "6.55",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr1579278052565647",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "interchangeabl.blade 64i vde inbus 2,5mm",
"item_id": "g1579278047129990",
"material_number": "12714652",
"price": "6.55",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr1579278052565647",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|