|
PB SWISS TOOLS
INBUSSCHR 3MM INSTEEK 225D
ERIKS Artikelnr: 23064926
Catalogusartikelnr 1: 23064926
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "inbusschr 3mm insteek 225d",
"item_id": "gr0000000479349",
"material_number": "23064926",
"price": "9.08",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec002154_0023_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "inbusschr 3mm insteek 225d",
"item_id": "gr0000000479349",
"material_number": "23064926",
"price": "9.08",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec002154_0023_wha",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
PB SWISS TOOLS
INBUSSCHR 4MM INSTEEK 225D
ERIKS Artikelnr: 23064927
Catalogusartikelnr 1: 23064927
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "inbusschr 4mm insteek 225d",
"item_id": "gr0000000538665",
"material_number": "23064927",
"price": "9.08",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec002154_0023_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "inbusschr 4mm insteek 225d",
"item_id": "gr0000000538665",
"material_number": "23064927",
"price": "9.08",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec002154_0023_wha",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
PB SWISS TOOLS
INBUSSCHR 5MM INSTEEK 225D
ERIKS Artikelnr: 23064928
Catalogusartikelnr 1: 23064928
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "inbusschr 5mm insteek 225d",
"item_id": "gr0000000458016",
"material_number": "23064928",
"price": "9.08",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec002154_0023_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "inbusschr 5mm insteek 225d",
"item_id": "gr0000000458016",
"material_number": "23064928",
"price": "9.08",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec002154_0023_wha",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
PB SWISS TOOLS
INBUSSCHR 6MM INSTEEK 225D
ERIKS Artikelnr: 23064929
Catalogusartikelnr 1: 23064929
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "inbusschr 6mm insteek 225d",
"item_id": "gr0000000489703",
"material_number": "23064929",
"price": "9.08",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec002154_0023_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "inbusschr 6mm insteek 225d",
"item_id": "gr0000000489703",
"material_number": "23064929",
"price": "9.08",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec002154_0023_wha",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
PB SWISS TOOLS
INBUSSCHR 8MM INSTEEK 225D
ERIKS Artikelnr: 23064930
Catalogusartikelnr 1: 23064930
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "inbusschr 8mm insteek 225d",
"item_id": "gr0000000510243",
"material_number": "23064930",
"price": "9",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec002154_0023_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "inbusschr 8mm insteek 225d",
"item_id": "gr0000000510243",
"material_number": "23064930",
"price": "9",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec002154_0023_wha",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|