|
WERA
Elektronica- schroevendraaier binnenzeskant 0,7mm
ERIKS Artikelnr: 23082348
Catalogusartikelnr 1: 63740007
Catalogusartikelnr. 2: 23082348
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "electronic screwdriver recessed hexagon 0.7mm",
"item_id": "gr0000000443243",
"material_number": "23082348",
"price": "6.2",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec002154_0013_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "electronic screwdriver recessed hexagon 0.7mm",
"item_id": "gr0000000443243",
"material_number": "23082348",
"price": "6.2",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec002154_0013_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
WERA
Elektronica- schroevendraaier binnenzeskant 0,9mm
ERIKS Artikelnr: 23082349
Catalogusartikelnr 1: 63740009
Catalogusartikelnr. 2: 23082349
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "electronic screwdriver recessed hexagon 0.9mm",
"item_id": "gr0000000533758",
"material_number": "23082349",
"price": "5.44",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec002154_0013_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "electronic screwdriver recessed hexagon 0.9mm",
"item_id": "gr0000000533758",
"material_number": "23082349",
"price": "5.44",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec002154_0013_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
WERA
Elektronica- schroevendraaier binnenzeskant 1,3mm
ERIKS Artikelnr: 23082350
Catalogusartikelnr 1: 63740013
Catalogusartikelnr. 2: 23082350
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "electronic screwdriver recessed hexagon 1.3mm",
"item_id": "gr0000000501155",
"material_number": "23082350",
"price": "4.79",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec002154_0013_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "electronic screwdriver recessed hexagon 1.3mm",
"item_id": "gr0000000501155",
"material_number": "23082350",
"price": "4.79",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec002154_0013_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
WERA
Elektronica- schroevendraaier binnenzeskant 1,5mm
ERIKS Artikelnr: 23082351
Catalogusartikelnr 1: 63740015
Catalogusartikelnr. 2: 23082351
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "electronic screwdriver recessed hexagon 1.5mm",
"item_id": "gr0000000458767",
"material_number": "23082351",
"price": "4.59",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec002154_0013_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "electronic screwdriver recessed hexagon 1.5mm",
"item_id": "gr0000000458767",
"material_number": "23082351",
"price": "4.59",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec002154_0013_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
WERA
Elektronica- schroevendraaier binnenzeskant 2mm
ERIKS Artikelnr: 23082346
Catalogusartikelnr 1: 63740020
Catalogusartikelnr. 2: 23082346
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "electronic screwdriver recessed hexagon 2mm",
"item_id": "gr0000000477693",
"material_number": "23082346",
"price": "4.17",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec002154_0013_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "electronic screwdriver recessed hexagon 2mm",
"item_id": "gr0000000477693",
"material_number": "23082346",
"price": "4.17",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec002154_0013_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
WERA
Elektronica- schroevendraaier binnenzeskant 2,5mm
ERIKS Artikelnr: 23082352
Catalogusartikelnr 1: 63740025
Catalogusartikelnr. 2: 23082352
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "electronic screwdriver recessed hexagon 2.5mm",
"item_id": "gr0000000482598",
"material_number": "23082352",
"price": "4.17",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec002154_0013_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "electronic screwdriver recessed hexagon 2.5mm",
"item_id": "gr0000000482598",
"material_number": "23082352",
"price": "4.17",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec002154_0013_mvb",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
WERA
Elektronica- schroevendraaier binnenzeskant 3mm
ERIKS Artikelnr: 23082347
Catalogusartikelnr 1: 63740030
Catalogusartikelnr. 2: 23082347
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "electronic screwdriver recessed hexagon 3mm",
"item_id": "gr0000000499651",
"material_number": "23082347",
"price": "3.84",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec002154_0013_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "electronic screwdriver recessed hexagon 3mm",
"item_id": "gr0000000499651",
"material_number": "23082347",
"price": "3.84",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec002154_0013_mvb",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|