|
PB SWISS TOOLS
INBUSSCHR 1.5X100MM 205L
ERIKS Artikelnr: 23064512
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "inbusschr 1.5x100mm 205l",
"item_id": "gr0000000467785",
"material_number": "23064512",
"price": "5.85",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec002154_0018_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "inbusschr 1.5x100mm 205l",
"item_id": "gr0000000467785",
"material_number": "23064512",
"price": "5.85",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec002154_0018_wha",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
PB SWISS TOOLS
INBUSSCHR 2X120MM 205L
ERIKS Artikelnr: 23064513
Catalogusartikelnr 1: 23064513
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "inbusschr 2x120mm 205l",
"item_id": "gr0000000537366",
"material_number": "23064513",
"price": "5.89",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec002154_0018_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "inbusschr 2x120mm 205l",
"item_id": "gr0000000537366",
"material_number": "23064513",
"price": "5.89",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec002154_0018_wha",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
PB SWISS TOOLS
INBUSSCHR 2.5X140MM 205L
ERIKS Artikelnr: 23064514
Catalogusartikelnr 1: 23064514
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "inbusschr 2.5x140mm 205l",
"item_id": "gr0000000448233",
"material_number": "23064514",
"price": "6.6",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec002154_0018_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "inbusschr 2.5x140mm 205l",
"item_id": "gr0000000448233",
"material_number": "23064514",
"price": "6.6",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec002154_0018_wha",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
PB SWISS TOOLS
INBUSSCHR 3X160MM 205L
ERIKS Artikelnr: 23064515
Catalogusartikelnr 1: 23064515
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "inbusschr 3x160mm 205l",
"item_id": "gr0000000483369",
"material_number": "23064515",
"price": "7.35",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec002154_0018_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "inbusschr 3x160mm 205l",
"item_id": "gr0000000483369",
"material_number": "23064515",
"price": "7.35",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec002154_0018_wha",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
PB SWISS TOOLS
INBUSSCHR 4X200MM 205L
ERIKS Artikelnr: 23064516
Catalogusartikelnr 1: 23064516
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "inbusschr 4x200mm 205l",
"item_id": "gr0000000522014",
"material_number": "23064516",
"price": "9.53",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec002154_0018_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "inbusschr 4x200mm 205l",
"item_id": "gr0000000522014",
"material_number": "23064516",
"price": "9.53",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec002154_0018_wha",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
PB SWISS TOOLS
INBUSSCHR 5X240MM 205L
ERIKS Artikelnr: 23064517
Catalogusartikelnr 1: 23064517
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "inbusschr 5x240mm 205l",
"item_id": "gr0000000450889",
"material_number": "23064517",
"price": "11.93",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec002154_0018_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "inbusschr 5x240mm 205l",
"item_id": "gr0000000450889",
"material_number": "23064517",
"price": "11.93",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec002154_0018_wha",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
PB SWISS TOOLS
INBUSSCHR 6X280MM 205L
ERIKS Artikelnr: 23064509
Catalogusartikelnr 1: 23064509
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "inbusschr 6x280mm 205l",
"item_id": "gr0000000468902",
"material_number": "23064509",
"price": "15.75",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec002154_0018_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "inbusschr 6x280mm 205l",
"item_id": "gr0000000468902",
"material_number": "23064509",
"price": "15.75",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec002154_0018_wha",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|