|
PB SWISS TOOLS
Schroevendraaier 5190 VDEPH0x 60mm Classic
ERIKS Artikelnr: 23065985
Catalogusartikelnr 1: 23065985
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "screwdriver 5190 vde ph0x 60mm classic",
"item_id": "gr0000000454939",
"material_number": "23065985",
"price": "7.2",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0124_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screwdriver 5190 vde ph0x 60mm classic",
"item_id": "gr0000000454939",
"material_number": "23065985",
"price": "7.2",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0124_wha",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
PB SWISS TOOLS
Schroevendraaier 5190 VDEPH1x 80mm Classic
ERIKS Artikelnr: 23065986
Catalogusartikelnr 1: 23065986
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "screwdriver 5190 vde ph1x 80mm classic",
"item_id": "gr0000000487074",
"material_number": "23065986",
"price": "8.18",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0124_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screwdriver 5190 vde ph1x 80mm classic",
"item_id": "gr0000000487074",
"material_number": "23065986",
"price": "8.18",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0124_wha",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
PB SWISS TOOLS
Schroevendraaier 5190 VDEPH2x100mm Classic
ERIKS Artikelnr: 23065987
Catalogusartikelnr 1: 23065987
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "screwdriver 5190 vde ph2x100mm classic",
"item_id": "gr0000000515756",
"material_number": "23065987",
"price": "10.8",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0124_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screwdriver 5190 vde ph2x100mm classic",
"item_id": "gr0000000515756",
"material_number": "23065987",
"price": "10.8",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0124_wha",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
PB SWISS TOOLS
Schroevendraaier 5190 VDEPH3x150mm Classic
ERIKS Artikelnr: 23065988
Catalogusartikelnr 1: 23065988
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "screwdriver 5190 vde ph3x150mm classic",
"item_id": "gr0000000468933",
"material_number": "23065988",
"price": "15.45",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0124_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screwdriver 5190 vde ph3x150mm classic",
"item_id": "gr0000000468933",
"material_number": "23065988",
"price": "15.45",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0124_wha",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
PB SWISS TOOLS
Schroevendraaier PH 4X200mm 5190
ERIKS Artikelnr: 23065989
Catalogusartikelnr 1: 23065989
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "schroevendr ph 4x200mm 5190",
"item_id": "gr0000000484697",
"material_number": "23065989",
"price": "19.95",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0124_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "schroevendr ph 4x200mm 5190",
"item_id": "gr0000000484697",
"material_number": "23065989",
"price": "19.95",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0124_wha",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|