|
PB SWISS TOOLS
Schroevendraaier stubby PH 195-0 30mm
ERIKS Artikelnr: 23082126
Catalogusartikelnr 1: 23082126
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "stubby ph 195-0 30mm",
"item_id": "gr0000000537311",
"material_number": "23082126",
"price": "6.19",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0121_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "stubby ph 195-0 30mm",
"item_id": "gr0000000537311",
"material_number": "23082126",
"price": "6.19",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0121_wha",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
PB SWISS TOOLS
Schroevendraaier Stubby PH1x 30mm Classic
ERIKS Artikelnr: 23082127
Catalogusartikelnr 1: 23082127
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "screwdriver stubby ph1x 30mm classic",
"item_id": "gr0000000447351",
"material_number": "23082127",
"price": "6.3",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0121_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screwdriver stubby ph1x 30mm classic",
"item_id": "gr0000000447351",
"material_number": "23082127",
"price": "6.3",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0121_wha",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
PB SWISS TOOLS
Schroevendraaier Stubby PH2x 40mm Classic
ERIKS Artikelnr: 23082128
Catalogusartikelnr 1: 23082128
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "screwdriver stubby ph2x 40mm classic",
"item_id": "gr0000000483364",
"material_number": "23082128",
"price": "8.93",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0121_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screwdriver stubby ph2x 40mm classic",
"item_id": "gr0000000483364",
"material_number": "23082128",
"price": "8.93",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0121_wha",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
PB SWISS TOOLS
Schroevendraaier Stubby PH3x 40mm Classic
ERIKS Artikelnr: 23082129
Catalogusartikelnr 1: 23082129
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "screwdriver stubby ph3x 40mm classic",
"item_id": "gr0000000504316",
"material_number": "23082129",
"price": "9.75",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0121_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screwdriver stubby ph3x 40mm classic",
"item_id": "gr0000000504316",
"material_number": "23082129",
"price": "9.75",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0121_wha",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|