WERA
Wisselkling PH1 62iS VDE l=154mm
ERIKS Artikelnr: 13359630
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "screwdriver ph1 62is vde l=154mm",
"item_id": "g17953294271566943",
"material_number": "13359630",
"price": "7.4",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0105_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screwdriver ph1 62is vde l=154mm",
"item_id": "g17953294271566943",
"material_number": "13359630",
"price": "7.4",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0105_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
WERA
Wisselkling VDE PH1x154mm
ERIKS Artikelnr: 23287836
Catalogusartikelnr 1: 63550130
Catalogusartikelnr. 2: 23287836
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "interchangeable blade vdeph1x154mm",
"item_id": "gr0000000520752",
"material_number": "23287836",
"price": "4.64",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0105_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "interchangeable blade vdeph1x154mm",
"item_id": "gr0000000520752",
"material_number": "23287836",
"price": "4.64",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0105_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
WERA
Wisselkling VDE PH2x154mm
ERIKS Artikelnr: 23287837
Catalogusartikelnr 1: 63550135
Catalogusartikelnr. 2: 23287837
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "interchangeable blade vdeph2x154mm",
"item_id": "gr0000000471442",
"material_number": "23287837",
"price": "6.31",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0105_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "interchangeable blade vdeph2x154mm",
"item_id": "gr0000000471442",
"material_number": "23287837",
"price": "6.31",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0105_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}