|
PB SWISS TOOLS
Schroevendraaier 192 PZ0x 60mm Classic
ERIKS Artikelnr: 23082112
Catalogusartikelnr 1: 23082112
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "screwdriver 192 pz0x 60mm classic",
"item_id": "gr0000000538173",
"material_number": "23082112",
"price": "6.11",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0119_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screwdriver 192 pz0x 60mm classic",
"item_id": "gr0000000538173",
"material_number": "23082112",
"price": "6.11",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0119_wha",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
PB SWISS TOOLS
Schroevendraaier 192 PZ1x 80mm Classic
ERIKS Artikelnr: 23082114
Catalogusartikelnr 1: 23082114
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "screwdriver 192 pz1x 80mm classic",
"item_id": "gr0000000475917",
"material_number": "23082114",
"price": "6.56",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0119_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screwdriver 192 pz1x 80mm classic",
"item_id": "gr0000000475917",
"material_number": "23082114",
"price": "6.56",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0119_wha",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
PB SWISS TOOLS
Schroevendraaier POZ.192-1 130mm
ERIKS Artikelnr: 23082113
Catalogusartikelnr 1: 23082113
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "schroevendr.poz.192-1 130mm",
"item_id": "gr0000000461684",
"material_number": "23082113",
"price": "8.63",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0119_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "schroevendr.poz.192-1 130mm",
"item_id": "gr0000000461684",
"material_number": "23082113",
"price": "8.63",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0119_wha",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
PB SWISS TOOLS
Schroevendraaier 192 PZ2x100mm Classic
ERIKS Artikelnr: 23082028
Catalogusartikelnr 1: 23082028
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "screwdriver 192 pz2x100mm classic",
"item_id": "gr0000000467049",
"material_number": "23082028",
"price": "9.08",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0119_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screwdriver 192 pz2x100mm classic",
"item_id": "gr0000000467049",
"material_number": "23082028",
"price": "9.08",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0119_wha",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
PB SWISS TOOLS
SCHROEVENDR.POZ.192-2 150mm
ERIKS Artikelnr: 23082027
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "schroevendr.poz.192-2 150mm",
"item_id": "g1579278035165760",
"material_number": "23082027",
"price": "10.65",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0119_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "schroevendr.poz.192-2 150mm",
"item_id": "g1579278035165760",
"material_number": "23082027",
"price": "10.65",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0119_wha",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
PB SWISS TOOLS
Schroevendraaier 192 PZ3x150mm Classic
ERIKS Artikelnr: 23082115
Catalogusartikelnr 1: 23082115
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "screwdriver 192 pz3x150mm classic",
"item_id": "gr0000000513280",
"material_number": "23082115",
"price": "12.9",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0119_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screwdriver 192 pz3x150mm classic",
"item_id": "gr0000000513280",
"material_number": "23082115",
"price": "12.9",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0119_wha",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
PB SWISS TOOLS
Schroevendraaier POZ.192-4 200mm
ERIKS Artikelnr: 23082116
Catalogusartikelnr 1: 23082116
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "schroevendr.poz.192-4 200mm",
"item_id": "gr0000000456683",
"material_number": "23082116",
"price": "20.4",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0119_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "schroevendr.poz.192-4 200mm",
"item_id": "gr0000000456683",
"material_number": "23082116",
"price": "20.4",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0119_wha",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|