|
PB SWISS TOOLS
Schroevendraaier 6192 PZ3x150mm Multicraft
ERIKS Artikelnr: 14593415
Catalogusartikelnr 1: 65790003
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "screwdriver 6192 pz3x150mm t45",
"item_id": "g1579278067988780",
"material_number": "14593415",
"price": "17.08",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0128_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screwdriver 6192 pz3x150mm t45",
"item_id": "g1579278067988780",
"material_number": "14593415",
"price": "17.08",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0128_wha",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
PB SWISS TOOLS
Schroevendraaier 6192 PZ0x 60mm Multicraft
ERIKS Artikelnr: 23078922
Catalogusartikelnr 1: 23078922
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "screwdriver 6192 pz0x 60mm t45",
"item_id": "gr0000000532862",
"material_number": "23078922",
"price": "6.71",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0128_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screwdriver 6192 pz0x 60mm t45",
"item_id": "gr0000000532862",
"material_number": "23078922",
"price": "6.71",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0128_wha",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
PB SWISS TOOLS
Schroevendraaier 6192 PZ1x 80mm Multicraft
ERIKS Artikelnr: 23078923
Catalogusartikelnr 1: 23078923
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "screwdriver 6192 pz1x 80mm t45",
"item_id": "gr0000000506571",
"material_number": "23078923",
"price": "7.46",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0128_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screwdriver 6192 pz1x 80mm t45",
"item_id": "gr0000000506571",
"material_number": "23078923",
"price": "7.46",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0128_wha",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
PB SWISS TOOLS
Schroevendraaier 6192 PZ2x100mm Multicraft
ERIKS Artikelnr: 23078924
Catalogusartikelnr 1: 23078924
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "screwdriver 6192 pz2x100mm t45",
"item_id": "gr0000000443501",
"material_number": "23078924",
"price": "9.98",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0128_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screwdriver 6192 pz2x100mm t45",
"item_id": "gr0000000443501",
"material_number": "23078924",
"price": "9.98",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0128_wha",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|