|
PB SWISS TOOLS
Schroevendraaier 8192 PZ0x 60mm SwissGrip
ERIKS Artikelnr: 23080094
Catalogusartikelnr 1: 23080094
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "screwdriver 8192 pz0x 60mm swissgrip",
"item_id": "gr0000000517202",
"material_number": "23080094",
"price": "6.75",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0130_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screwdriver 8192 pz0x 60mm swissgrip",
"item_id": "gr0000000517202",
"material_number": "23080094",
"price": "6.75",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0130_wha",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
PB SWISS TOOLS
Schroevendraaier 8192 PZ1x 80mm SwissGrip
ERIKS Artikelnr: 23080095
Catalogusartikelnr 1: 23080095
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "screwdriver 8192 pz1x 80mm swissgrip",
"item_id": "gr0000000474145",
"material_number": "23080095",
"price": "7.65",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0130_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screwdriver 8192 pz1x 80mm swissgrip",
"item_id": "gr0000000474145",
"material_number": "23080095",
"price": "7.65",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0130_wha",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
PB SWISS TOOLS
Schroevendraaier 8192 PZ2x100mm SwissGrip
ERIKS Artikelnr: 23080096
Catalogusartikelnr 1: 23080096
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "screwdriver 8192 pz2x100mm swissgrip",
"item_id": "gr0000000493722",
"material_number": "23080096",
"price": "9.98",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0130_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screwdriver 8192 pz2x100mm swissgrip",
"item_id": "gr0000000493722",
"material_number": "23080096",
"price": "9.98",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0130_wha",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
PB SWISS TOOLS
Schroevendraaier 8192 PZ3x150mm SwissGrip
ERIKS Artikelnr: 23080097
Catalogusartikelnr 1: 23080097
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "screwdriver 8192 pz3x150mm swissgrip",
"item_id": "gr0000000522098",
"material_number": "23080097",
"price": "13.65",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0130_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screwdriver 8192 pz3x150mm swissgrip",
"item_id": "gr0000000522098",
"material_number": "23080097",
"price": "13.65",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0130_wha",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
PB SWISS TOOLS
Schr.dr kk PZ #4x200mm 8192/4
ERIKS Artikelnr: 11830848
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "schr.dr kk pz #4x200mm 8192/4",
"item_id": "g1579278035164347",
"material_number": "11830848",
"price": "20.25",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0130_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "schr.dr kk pz #4x200mm 8192/4",
"item_id": "g1579278035164347",
"material_number": "11830848",
"price": "20.25",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0130_wha",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|