|
PB SWISS TOOLS
Schroevendraaier stubby PZ 194-0 30mm
ERIKS Artikelnr: 23082122
Catalogusartikelnr 1: 23082122
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "stubby poz 194-0 30mm",
"item_id": "gr0000000475565",
"material_number": "23082122",
"price": "6.68",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0120_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "stubby poz 194-0 30mm",
"item_id": "gr0000000475565",
"material_number": "23082122",
"price": "6.68",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0120_wha",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
PB SWISS TOOLS
Schroevendraaier stubby PZ 194-1 30mm
ERIKS Artikelnr: 23082123
Catalogusartikelnr 1: 23082123
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "stubby poz 194-1 30mm",
"item_id": "gr0000000495301",
"material_number": "23082123",
"price": "6.68",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0120_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "stubby poz 194-1 30mm",
"item_id": "gr0000000495301",
"material_number": "23082123",
"price": "6.68",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0120_wha",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
PB SWISS TOOLS
Schroevendraaier stubby PZ 194-2 40mm
ERIKS Artikelnr: 23082124
Catalogusartikelnr 1: 23082124
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "stubby poz 194-2 40mm",
"item_id": "gr0000000527644",
"material_number": "23082124",
"price": "9.38",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0120_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "stubby poz 194-2 40mm",
"item_id": "gr0000000527644",
"material_number": "23082124",
"price": "9.38",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0120_wha",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|