WERA
Wisselkling PZ/S#1 65iS VDE l=154mm
ERIKS Artikelnr: 13359740
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "screwdriver pz/s#1 65is vde l=154mm",
"item_id": "g1579278044122874",
"material_number": "13359740",
"price": "9.95",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0106_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screwdriver pz/s#1 65is vde l=154mm",
"item_id": "g1579278044122874",
"material_number": "13359740",
"price": "9.95",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0106_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
WERA
Wisselkling PZ/S#2 65iS VDE l=154mm
ERIKS Artikelnr: 13359742
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "insert screwdriver pz/s#2 65is vde",
"item_id": "g1579278044122881",
"material_number": "13359742",
"price": "13.55",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0106_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "insert screwdriver pz/s#2 65is vde",
"item_id": "g1579278044122881",
"material_number": "13359742",
"price": "13.55",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0106_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
WERA
Wisselkling VDE 65i PZ0
ERIKS Artikelnr: 14067853
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "interchangable blade vde 65i pz0",
"item_id": "g1579278047136469",
"material_number": "14067853",
"price": "5.85",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0106_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "interchangable blade vde 65i pz0",
"item_id": "g1579278047136469",
"material_number": "14067853",
"price": "5.85",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0106_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
WERA
Wisselkling VDE PZ1x154mm
ERIKS Artikelnr: 23287838
Catalogusartikelnr 1: 63550140
Catalogusartikelnr. 2: 23287838
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "interchangeable blade vdepz1x154mm",
"item_id": "gr0000000495563",
"material_number": "23287838",
"price": "5.2",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0106_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "interchangeable blade vdepz1x154mm",
"item_id": "gr0000000495563",
"material_number": "23287838",
"price": "5.2",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0106_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
WERA
Wisselkling PZ2 65iS VDE l=154mm
ERIKS Artikelnr: 13359701
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "screwdriver pz2 65is vde l=154mm",
"item_id": "g17953294271566915",
"material_number": "13359701",
"price": "11.25",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0106_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screwdriver pz2 65is vde l=154mm",
"item_id": "g17953294271566915",
"material_number": "13359701",
"price": "11.25",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0106_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
WERA
Wisselkling VDE PZ2x154mm
ERIKS Artikelnr: 23287839
Catalogusartikelnr 1: 63550145
Catalogusartikelnr. 2: 23287839
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "interchangeable blade vdepz2x154mm",
"item_id": "gr0000000486106",
"material_number": "23287839",
"price": "7.14",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0106_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "interchangeable blade vdepz2x154mm",
"item_id": "gr0000000486106",
"material_number": "23287839",
"price": "7.14",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0106_mvb",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}