|
PB SWISS TOOLS
SCHROEVENDR.HAAKS 600-2 4mm
ERIKS Artikelnr: 23082156
Catalogusartikelnr 1: 23082156
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "schroevendr.haaks 600-2 4mm",
"item_id": "gr0000000477359",
"material_number": "23082156",
"price": "9.38",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000158_0141_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "schroevendr.haaks 600-2 4mm",
"item_id": "gr0000000477359",
"material_number": "23082156",
"price": "9.38",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000158_0141_wha",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
PB SWISS TOOLS
SCHROEVENDR.HAAKS 600-3 5.5mm
ERIKS Artikelnr: 23082157
Catalogusartikelnr 1: 23082157
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "schroevendr.haaks 600-3 5.5mm",
"item_id": "gr0000000496234",
"material_number": "23082157",
"price": "9.68",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000158_0141_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "schroevendr.haaks 600-3 5.5mm",
"item_id": "gr0000000496234",
"material_number": "23082157",
"price": "9.68",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000158_0141_wha",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
PB SWISS TOOLS
SCHROEVENDR.HAAKS 600-4 6.5mm
ERIKS Artikelnr: 23082158
Catalogusartikelnr 1: 23082158
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "schroevendr.haaks 600-4 6.5mm",
"item_id": "gr0000000451443",
"material_number": "23082158",
"price": "9.98",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000158_0141_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "schroevendr.haaks 600-4 6.5mm",
"item_id": "gr0000000451443",
"material_number": "23082158",
"price": "9.98",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000158_0141_wha",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
PB SWISS TOOLS
SCHROEVENDR.HAAKS 600-5 8mm
ERIKS Artikelnr: 23082159
Catalogusartikelnr 1: 23082159
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "schroevendr.haaks 600-5 8mm",
"item_id": "gr0000000466783",
"material_number": "23082159",
"price": "10.95",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000158_0141_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "schroevendr.haaks 600-5 8mm",
"item_id": "gr0000000466783",
"material_number": "23082159",
"price": "10.95",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000158_0141_wha",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
PB SWISS TOOLS
SCHROEVENDR.HAAKS 600-6 10mm
ERIKS Artikelnr: 23082160
Catalogusartikelnr 1: 23082160
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "schroevendr.haaks 600-6 10mm",
"item_id": "gr0000000499418",
"material_number": "23082160",
"price": "13.58",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000158_0141_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "schroevendr.haaks 600-6 10mm",
"item_id": "gr0000000499418",
"material_number": "23082160",
"price": "13.58",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000158_0141_wha",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
PB SWISS TOOLS
SCHROEVENDR.HAAKS 600-7 13mm
ERIKS Artikelnr: 23082161
Catalogusartikelnr 1: 23082161
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "schroevendr.haaks 600-7 13mm",
"item_id": "gr0000000448938",
"material_number": "23082161",
"price": "30.8",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000158_0141_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "schroevendr.haaks 600-7 13mm",
"item_id": "gr0000000448938",
"material_number": "23082161",
"price": "30.8",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000158_0141_wha",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|