|
WERA
Wisselkling VDE 4-kant 6,3mm
ERIKS Artikelnr: 23287845
Catalogusartikelnr 1: 63550180
Catalogusartikelnr. 2: 23287845
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "interch. blade vde square6.3mm",
"item_id": "gr0000000450878",
"material_number": "23287845",
"price": "7.72",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec002118_0047_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "interch. blade vde square6.3mm",
"item_id": "gr0000000450878",
"material_number": "23287845",
"price": "7.72",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec002118_0047_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
WERA
Wisselkling VDE 4-kant 8,1mm
ERIKS Artikelnr: 23287846
Catalogusartikelnr 1: 63550190
Catalogusartikelnr. 2: 23287846
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "interch. blade vde square8.1mm",
"item_id": "gr0000000538245",
"material_number": "23287846",
"price": "7.72",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec002118_0047_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "interch. blade vde square8.1mm",
"item_id": "gr0000000538245",
"material_number": "23287846",
"price": "7.72",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec002118_0047_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|