|
PB SWISS TOOLS
Dopschroevendraaier 8mm
ERIKS Artikelnr: 23081958
Catalogusartikelnr 1: 23081958
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "dopschroevendr. 8 mm",
"item_id": "gr0000000501101",
"material_number": "23081958",
"price": "18.08",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000174_0050_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dopschroevendr. 8 mm",
"item_id": "gr0000000501101",
"material_number": "23081958",
"price": "18.08",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000174_0050_wha",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
PB SWISS TOOLS
Dopschroevendraaier 10mm
ERIKS Artikelnr: 23081960
Catalogusartikelnr 1: 23081960
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "dopschroevendr. 10 mm",
"item_id": "gr0000000490150",
"material_number": "23081960",
"price": "22.95",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000174_0050_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dopschroevendr. 10 mm",
"item_id": "gr0000000490150",
"material_number": "23081960",
"price": "22.95",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000174_0050_wha",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
PB SWISS TOOLS
Dopschroevendraaier 12mm
ERIKS Artikelnr: 23081962
Catalogusartikelnr 1: 23081962
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "dopschroevendr. 12 mm",
"item_id": "gr0000001019726",
"material_number": "23081962",
"price": "31.2",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000174_0050_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dopschroevendr. 12 mm",
"item_id": "gr0000001019726",
"material_number": "23081962",
"price": "31.2",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000174_0050_wha",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
PB SWISS TOOLS
Dopschroevendraaier 13mm
ERIKS Artikelnr: 23081963
Catalogusartikelnr 1: 23081963
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "dopschroevendr. 13 mm",
"item_id": "gr0000000535449",
"material_number": "23081963",
"price": "34.95",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000174_0050_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dopschroevendr. 13 mm",
"item_id": "gr0000000535449",
"material_number": "23081963",
"price": "34.95",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000174_0050_wha",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|