|
PB SWISS TOOLS
Dopschroevendraaier 4.5mm 8200
ERIKS Artikelnr: 23065982
Catalogusartikelnr 1: 23065982
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "dopschroevendr 4,5mm 8200",
"item_id": "gr0000000461210",
"material_number": "23065982",
"price": "12.23",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000174_0049_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dopschroevendr 4,5mm 8200",
"item_id": "gr0000000461210",
"material_number": "23065982",
"price": "12.23",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000174_0049_wha",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
PB SWISS TOOLS
Dopschroevendraaier 5mm 8200
ERIKS Artikelnr: 23065984
Catalogusartikelnr 1: 23065984
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "dopschroevendr 5,0mm 8200",
"item_id": "gr0000000512597",
"material_number": "23065984",
"price": "12.53",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000174_0049_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dopschroevendr 5,0mm 8200",
"item_id": "gr0000000512597",
"material_number": "23065984",
"price": "12.53",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000174_0049_wha",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
PB SWISS TOOLS
Dopschroevendraaier 5.5mm 8200
ERIKS Artikelnr: 23065983
Catalogusartikelnr 1: 23065983
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "dopschroevendr 5,5mm 8200",
"item_id": "gr0000000489078",
"material_number": "23065983",
"price": "13.05",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000174_0049_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dopschroevendr 5,5mm 8200",
"item_id": "gr0000000489078",
"material_number": "23065983",
"price": "13.05",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000174_0049_wha",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
PB SWISS TOOLS
Dopschroevendraaier 5mm
ERIKS Artikelnr: 23081956
Catalogusartikelnr 1: 23081956
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "dopschroevendr. 6 mm",
"item_id": "gr0000000447193",
"material_number": "23081956",
"price": "13.2",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000174_0049_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dopschroevendr. 6 mm",
"item_id": "gr0000000447193",
"material_number": "23081956",
"price": "13.2",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000174_0049_wha",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
PB SWISS TOOLS
Dopschroevendraaier 7mm
ERIKS Artikelnr: 23081957
Catalogusartikelnr 1: 23081957
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "dopschroevendr. 7 mm",
"item_id": "gr0000000481096",
"material_number": "23081957",
"price": "13.35",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000174_0049_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dopschroevendr. 7 mm",
"item_id": "gr0000000481096",
"material_number": "23081957",
"price": "13.35",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000174_0049_wha",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
PB SWISS TOOLS
Schroevendraaier 8205 inbus 6x160mm SwissGrip
ERIKS Artikelnr: 14593350
Catalogusartikelnr 1: 59450060
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "screwdriver 8205 inner hex 6x160mm swissgrip",
"item_id": "g1579278067988667",
"material_number": "14593350",
"price": "13.96",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000174_0049_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screwdriver 8205 inner hex 6x160mm swissgrip",
"item_id": "g1579278067988667",
"material_number": "14593350",
"price": "13.96",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000174_0049_wha",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|