|
KNIPEX
00 21 36 Gereedschapskoffer "Robust34" Elektro
ERIKS Artikelnr: 14058939
Catalogusartikelnr 1: 616C0005
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "00 21 36 tool case "robust34" electric",
"item_id": "g1579278039572625",
"material_number": "14058939",
"price": "1289.88",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr1579278043121583",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "00 21 36 tool case "robust34" electric",
"item_id": "g1579278039572625",
"material_number": "14058939",
"price": "1289.88",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr1579278043121583",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
KNIPEX
Gereedschapsassortiment BIG Basic Move Mechanik 79-delig.
ERIKS Artikelnr: 14591031
Catalogusartikelnr 1: 616C0030
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "tool assortment big basic move, mechanical 79-pc",
"item_id": "g1579278067987422",
"material_number": "14591031",
"price": "1741.72",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr1579278043121583",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tool assortment big basic move, mechanical 79-pc",
"item_id": "g1579278067987422",
"material_number": "14591031",
"price": "1741.72",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr1579278043121583",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
KNIPEX
Gereedschapkoffer "Vision27" sanitair 500 mm
ERIKS Artikelnr: 14591032
Catalogusartikelnr 1: 616C0015
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "tool case "vision27" sanitation 500 mm",
"item_id": "g1579278067987075",
"material_number": "14591032",
"price": "1201.95",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr1579278043121583",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tool case "vision27" sanitation 500 mm",
"item_id": "g1579278067987075",
"material_number": "14591032",
"price": "1201.95",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr1579278043121583",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
KNIPEX
Gereedschapskoffer BIG Basic Move Elektro nr. 00 21 06 HL S
ERIKS Artikelnr: 14591033
Catalogusartikelnr 1: 616C0020
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "tool case big basic move elektro no. 00 21 06 hl s",
"item_id": "g1579278067987106",
"material_number": "14591033",
"price": "739.62",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr1579278043121583",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tool case big basic move elektro no. 00 21 06 hl s",
"item_id": "g1579278067987106",
"material_number": "14591033",
"price": "739.62",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr1579278043121583",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
KNIPEX
Gereedschapskoffer Robust 45 elektro 63-delig
ERIKS Artikelnr: 14058940
Catalogusartikelnr 1: 616C0010
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "tool case robust 45 electro 63-pc.",
"item_id": "g1579278039572831",
"material_number": "14058940",
"price": "1979.44",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr1579278043121583",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tool case robust 45 electro 63-pc.",
"item_id": "g1579278039572831",
"material_number": "14058940",
"price": "1979.44",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr1579278043121583",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|