|
FORMAT
Ringsteeksleutelset DIN3113B 10-32mm 12-delig
ERIKS Artikelnr: 12055291
Catalogusartikelnr 1: 57280015
Catalogusartikelnr. 2: 12055291
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "combination spanner set din3113b 10-32mm 12-piece",
"item_id": "gr0000000475723",
"material_number": "12055291",
"price": "77.14",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr_ec002176_0121_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "combination spanner set din3113b 10-32mm 12-piece",
"item_id": "gr0000000475723",
"material_number": "12055291",
"price": "77.14",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr_ec002176_0121_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Ringsteeksleutelset DIN3113B 8-24mm 9-delig
ERIKS Artikelnr: 12055290
Catalogusartikelnr 1: 57280007
Catalogusartikelnr. 2: 12055290
|
Prijs (Per set):
|
{"addToCartPD":{
"item_name": "combination spanner set din3113b 8-24mm 9-pc.",
"item_id": "gr0000000511388",
"material_number": "12055290",
"price": "37.95",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr_ec002176_0121_mvb",
"item_variant": "set",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "combination spanner set din3113b 8-24mm 9-pc.",
"item_id": "gr0000000511388",
"material_number": "12055290",
"price": "37.95",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr_ec002176_0121_mvb",
"item_variant": "set",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Set ringsteeksleutels DIN3113B 6-36mm 20-delig in karton
ERIKS Artikelnr: 14569964
Catalogusartikelnr 1: 57280025
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "combination spanner set din3113b 6-36mm 20-pc in box",
"item_id": "g1579278067599914",
"material_number": "14569964",
"price": "121.02",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr_ec002176_0121_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "combination spanner set din3113b 6-36mm 20-pc in box",
"item_id": "g1579278067599914",
"material_number": "14569964",
"price": "121.02",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr_ec002176_0121_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Set ringsteeksleutels DIN3113B 8-19mm 8-delig in oproltas
ERIKS Artikelnr: 14569965
Catalogusartikelnr 1: 57280004
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "combination spanner set din3113b 8-19mm 8-pc in roll-up case",
"item_id": "g1579278067599799",
"material_number": "14569965",
"price": "39.72",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr_ec002176_0121_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "combination spanner set din3113b 8-19mm 8-pc in roll-up case",
"item_id": "g1579278067599799",
"material_number": "14569965",
"price": "39.72",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr_ec002176_0121_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|