|
PFERD
Diamant-naaldvijlenset D91 - 140mm - 11-delig
ERIKS Artikelnr: 23871070
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "diamond-needle file set d91 - 140mm - 11-pieces",
"item_id": "gr0000000626132",
"material_number": "23871070",
"price": "253.26",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr_ec002140_0108",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "diamond-needle file set d91 - 140mm - 11-pieces",
"item_id": "gr0000000626132",
"material_number": "23871070",
"price": "253.26",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr_ec002140_0108",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
PFERD
Naaldvijlenset diamant 140mm D126 5-delig
ERIKS Artikelnr: 23871068
Catalogusartikelnr 1: 66580140
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "needle file set diamond 140mm d126 5-pc.",
"item_id": "gr0000000665019",
"material_number": "23871068",
"price": "97.65",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr_ec002140_0108",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "needle file set diamond 140mm d126 5-pc.",
"item_id": "gr0000000665019",
"material_number": "23871068",
"price": "97.65",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr_ec002140_0108",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
PFERD
Diamant-naaldvijlenset D126 - 140mm - 5-delig
ERIKS Artikelnr: 23871068
Catalogusartikelnr 1: 66580140
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "diamond-needle file set d126 - 140mm - 5-pieces",
"item_id": "gr0000000668219",
"material_number": "23871068",
"price": "85.39",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr_ec002140_0108",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "diamond-needle file set d126 - 140mm - 5-pieces",
"item_id": "gr0000000668219",
"material_number": "23871068",
"price": "85.39",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr_ec002140_0108",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
PFERD
Naaldvijlenset diamant 11-delig
ERIKS Artikelnr: 23871071
Catalogusartikelnr 1: 66590140
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "needle file set diamond 11-pc.",
"item_id": "gr0000000758998",
"material_number": "23871071",
"price": "214.82",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr_ec002140_0108",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "needle file set diamond 11-pc.",
"item_id": "gr0000000758998",
"material_number": "23871071",
"price": "214.82",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr_ec002140_0108",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
PFERD
Diamant-naaldvijlenset D181 - 140mm - 5-delig
ERIKS Artikelnr: 23871069
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "diamond-needle file set d181 - 140mm - 5-pieces",
"item_id": "gr0000000728711",
"material_number": "23871069",
"price": "128.87",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr_ec002140_0108",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "diamond-needle file set d181 - 140mm - 5-pieces",
"item_id": "gr0000000728711",
"material_number": "23871069",
"price": "128.87",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr_ec002140_0108",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
PFERD
Diamant-naaldvijlenset D181 - 140mm - 11-delig
ERIKS Artikelnr: 23871072
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "diamond-needle file set d181 - 140mm - 11-pieces",
"item_id": "gr0000000729152",
"material_number": "23871072",
"price": "283.82",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr_ec002140_0108",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "diamond-needle file set d181 - 140mm - 11-pieces",
"item_id": "gr0000000729152",
"material_number": "23871072",
"price": "283.82",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr_ec002140_0108",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|