|
CAT
Lange inbussleutel RVS 3mm
ERIKS Artikelnr: 12733142
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "hexagon key wrenches 3mm l-form lang",
"item_id": "gr0000001344424",
"material_number": "12733142",
"price": "89.5",
"item_brand": "cat",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr1436360578864",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hexagon key wrenches 3mm l-form lang",
"item_id": "gr0000001344424",
"material_number": "12733142",
"price": "89.5",
"item_brand": "cat",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr1436360578864",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|