|
GEDORE
Wringstaaf 630 mm, d 18 mm
ERIKS Artikelnr: 23066255
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "tommy bar 630 mm, d 18 mm",
"item_id": "gr0000000726098",
"material_number": "23066255",
"price": "21.8",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002175_0012",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tommy bar 630 mm, d 18 mm",
"item_id": "gr0000000726098",
"material_number": "23066255",
"price": "21.8",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002175_0012",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GEDORE
Wielmoersleutel 30x33 mm
ERIKS Artikelnr: 23067332
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "wheel socket wrench hex 30x33 mm",
"item_id": "gr0000000681661",
"material_number": "23067332",
"price": "42.5",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002175_0012",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "wheel socket wrench hex 30x33 mm",
"item_id": "gr0000000681661",
"material_number": "23067332",
"price": "42.5",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002175_0012",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|