|
FACOM
RINGSTEEKRATELSLEUTEL 15/16
ERIKS Artikelnr: 12589479
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "ringsteekratelsleutel 15/16",
"item_id": "g1579278047139293",
"material_number": "12589479",
"price": "47.07",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002176_0109_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ringsteekratelsleutel 15/16",
"item_id": "g1579278047139293",
"material_number": "12589479",
"price": "47.07",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002176_0109_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FACOM
Ringsteekratelsleutel 27mm
ERIKS Artikelnr: 11953057
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "467 27mm combination ratchet wrench",
"item_id": "gr0000001081416",
"material_number": "11953057",
"price": "81.02",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002176_0109_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "467 27mm combination ratchet wrench",
"item_id": "gr0000001081416",
"material_number": "11953057",
"price": "81.02",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002176_0109_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|