|
FACOM
Ringsteekratelsleutel 13mm
ERIKS Artikelnr: 12641019
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "467r.13 ratchet combination wrench 13mm",
"item_id": "gr0000001260702",
"material_number": "12641019",
"price": "23.1",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002176_0170_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "467r.13 ratchet combination wrench 13mm",
"item_id": "gr0000001260702",
"material_number": "12641019",
"price": "23.1",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002176_0170_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|