|
GEDORE
Borgstift d 3 mm tbv 10-14 mm
ERIKS Artikelnr: 23063323
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "safety pin d 3 mm",
"item_id": "gr0000000716071",
"material_number": "23063323",
"price": "1.85",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002203_0098",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "safety pin d 3 mm",
"item_id": "gr0000000716071",
"material_number": "23063323",
"price": "1.85",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002203_0098",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GEDORE
Borgstift d 3 mm tbv 15-27 mm
ERIKS Artikelnr: 23063325
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "safety pin d 3 mm",
"item_id": "gr0000000749588",
"material_number": "23063325",
"price": "1.85",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002203_0098",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "safety pin d 3 mm",
"item_id": "gr0000000749588",
"material_number": "23063325",
"price": "1.85",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002203_0098",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GEDORE
Borgring d 19 mm tbv 10-14 mm
ERIKS Artikelnr: 23063605
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "safety ring d 19 mm",
"item_id": "gr0000000602249",
"material_number": "23063605",
"price": "1.85",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002203_0098",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "safety ring d 19 mm",
"item_id": "gr0000000602249",
"material_number": "23063605",
"price": "1.85",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002203_0098",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|