|
GEDORE
Borgstift d 1,5 mm
ERIKS Artikelnr: 23063610
Catalogusartikelnr 1: 23063610
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "safety pin d 1.5 mm",
"item_id": "gr0000000696595",
"material_number": "23063610",
"price": "1.74",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002203_0099",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "safety pin d 1.5 mm",
"item_id": "gr0000000696595",
"material_number": "23063610",
"price": "1.74",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002203_0099",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GEDORE
Borgring d 14 mm tbv 6-12 mm
ERIKS Artikelnr: 23063607
Catalogusartikelnr 1: 23063607
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "safety ring d 14 mm",
"item_id": "gr0000000711159",
"material_number": "23063607",
"price": "1.85",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002203_0099",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "safety ring d 14 mm",
"item_id": "gr0000000711159",
"material_number": "23063607",
"price": "1.85",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002203_0099",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GEDORE
Borgring d 15,5 mm tbv 13-24 mm
ERIKS Artikelnr: 23063608
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "safety ring d 15.5 mm",
"item_id": "gr0000000620002",
"material_number": "23063608",
"price": "1.85",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002203_0099",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "safety ring d 15.5 mm",
"item_id": "gr0000000620002",
"material_number": "23063608",
"price": "1.85",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002203_0099",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
GEDORE
Borgring d 9 mm
ERIKS Artikelnr: 23063606
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "safety ring d 9 mm",
"item_id": "gr0000000664774",
"material_number": "23063606",
"price": "1.74",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002203_0099",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "safety ring d 9 mm",
"item_id": "gr0000000664774",
"material_number": "23063606",
"price": "1.74",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002203_0099",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|