|
GEDORE
Borgstift d 2,5 mm tbv 6-12 mm
ERIKS Artikelnr: 23063611
Catalogusartikelnr 1: 23063611
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "safety pin d 2.5 mm",
"item_id": "gr0000000674076",
"material_number": "23063611",
"price": "3.5",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002203_0102",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "safety pin d 2.5 mm",
"item_id": "gr0000000674076",
"material_number": "23063611",
"price": "3.5",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002203_0102",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GEDORE
Borgstift d 2,5 mm tbv 13-24 mm
ERIKS Artikelnr: 23063612
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "safety pin d 2.5 mm",
"item_id": "gr0000000743214",
"material_number": "23063612",
"price": "3.5",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002203_0102",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "safety pin d 2.5 mm",
"item_id": "gr0000000743214",
"material_number": "23063612",
"price": "3.5",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002203_0102",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|