|
GEDORE
Verlengstuk 1" 208 mm
ERIKS Artikelnr: 23063332
Catalogusartikelnr 1: 23063332
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "impact extension 1" 208 mm",
"item_id": "gr0000000655931",
"material_number": "23063332",
"price": "69.77",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002220_0027",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "impact extension 1" 208 mm",
"item_id": "gr0000000655931",
"material_number": "23063332",
"price": "69.77",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002220_0027",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GEDORE
Verlengstuk 1" 300 mm
ERIKS Artikelnr: 23063291
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "impact extension 1" 300 mm",
"item_id": "gr0000000689427",
"material_number": "23063291",
"price": "81.38",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002220_0027",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "impact extension 1" 300 mm",
"item_id": "gr0000000689427",
"material_number": "23063291",
"price": "81.38",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002220_0027",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GEDORE
Verlengstuk 1" 405 mm
ERIKS Artikelnr: 23063331
Catalogusartikelnr 1: 23063331
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "impact extension 1" 405 mm",
"item_id": "gr0000000932124",
"material_number": "23063331",
"price": "98.81",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002220_0027",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "impact extension 1" 405 mm",
"item_id": "gr0000000932124",
"material_number": "23063331",
"price": "98.81",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002220_0027",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|