|
KUKKO
Steekslagsleutel - 24mm
ERIKS Artikelnr: 23069545
Catalogusartikelnr 1: 23069545
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "steekslagsleutel din 133 24 mm 133-24",
"item_id": "gr0000000467097",
"material_number": "23069545",
"price": "27.55",
"item_brand": "kukko",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002176_0162_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "steekslagsleutel din 133 24 mm 133-24",
"item_id": "gr0000000467097",
"material_number": "23069545",
"price": "27.55",
"item_brand": "kukko",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002176_0162_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
KUKKO
Steekslagsleutel - 30mm
ERIKS Artikelnr: 23069547
Catalogusartikelnr 1: 23069547
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "open ended slogging spanner - 30mm",
"item_id": "gr0000000443540",
"material_number": "23069547",
"price": "51.48",
"item_brand": "kukko",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002176_0162_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "open ended slogging spanner - 30mm",
"item_id": "gr0000000443540",
"material_number": "23069547",
"price": "51.48",
"item_brand": "kukko",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002176_0162_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|