|
GEDORE
Maschinesleutel VDE 9mm
ERIKS Artikelnr: 12055460
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "open ended spanner 1000v - 9mm",
"item_id": "gr0000000622558",
"material_number": "12055460",
"price": "16.07",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002130_0048",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "open ended spanner 1000v - 9mm",
"item_id": "gr0000000622558",
"material_number": "12055460",
"price": "16.07",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002130_0048",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GEDORE
Maschinesleutel VDE 16mm
ERIKS Artikelnr: 12055467
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "open ended spanner 1000v - 16mm",
"item_id": "gr0000000674045",
"material_number": "12055467",
"price": "18.82",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002130_0048",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "open ended spanner 1000v - 16mm",
"item_id": "gr0000000674045",
"material_number": "12055467",
"price": "18.82",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002130_0048",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GEDORE
Maschinesleutel VDE 27mm
ERIKS Artikelnr: 12055472
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "open ended spanner 1000v - 27mm",
"item_id": "gr0000000642163",
"material_number": "12055472",
"price": "27.46",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002130_0048",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "open ended spanner 1000v - 27mm",
"item_id": "gr0000000642163",
"material_number": "12055472",
"price": "27.46",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002130_0048",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
GEDORE
Maschinesleutel VDE 30mm
ERIKS Artikelnr: 12055473
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "open ended spanner 1000v - 30mm",
"item_id": "gr0000000699735",
"material_number": "12055473",
"price": "28.49",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002130_0048",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "open ended spanner 1000v - 30mm",
"item_id": "gr0000000699735",
"material_number": "12055473",
"price": "28.49",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002130_0048",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
GEDORE
Maschinesleutel VDE 32mm
ERIKS Artikelnr: 12055474
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "open ended spanner 1000v - 32mm",
"item_id": "gr0000000599381",
"material_number": "12055474",
"price": "30.53",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002130_0048",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "open ended spanner 1000v - 32mm",
"item_id": "gr0000000599381",
"material_number": "12055474",
"price": "30.53",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002130_0048",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|