GEDORE
Blitz-pijptang 12" - 74mm
ERIKS Artikelnr: 23074100
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "high speed pipe wrench 12"",
"item_id": "gr0000000753605",
"material_number": "23074100",
"price": "36.63",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec000842_0006",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "high speed pipe wrench 12"",
"item_id": "gr0000000753605",
"material_number": "23074100",
"price": "36.63",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec000842_0006",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
GEDORE
Blitz-pijptang 14"
ERIKS Artikelnr: 23083716
Catalogusartikelnr 1: 23083716
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "high speed pipe wrench 14"",
"item_id": "gr0000000689806",
"material_number": "23083716",
"price": "61.04",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec000842_0006",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "high speed pipe wrench 14"",
"item_id": "gr0000000689806",
"material_number": "23083716",
"price": "61.04",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec000842_0006",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
GEDORE
Blitz-pijptang 9"
ERIKS Artikelnr: 23074098
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "high speed pipe wrench 9"",
"item_id": "gr0000000694261",
"material_number": "23074098",
"price": "25.43",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec000842_0006",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "high speed pipe wrench 9"",
"item_id": "gr0000000694261",
"material_number": "23074098",
"price": "25.43",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec000842_0006",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
GEDORE
Blitz-pijptang 11"
ERIKS Artikelnr: 23074099
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "high speed pipe wrench 11"",
"item_id": "gr0000000736045",
"material_number": "23074099",
"price": "35.6",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec000842_0006",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "high speed pipe wrench 11"",
"item_id": "gr0000000736045",
"material_number": "23074099",
"price": "35.6",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec000842_0006",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}