|
FORMAT
Afbreekmesje 18mm pak van 10st.
ERIKS Artikelnr: 23074708
Catalogusartikelnr 1: 73450005
Catalogusartikelnr. 2: 23074708
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "snap-off blade 18mm pack with 10 pc.",
"item_id": "gr0000000452035",
"material_number": "23074708",
"price": "2.25",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"cutting tools",
"item_category4": "pr_ec001509_0135_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "snap-off blade 18mm pack with 10 pc.",
"item_id": "gr0000000452035",
"material_number": "23074708",
"price": "2.25",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"cutting tools",
"item_category4": "pr_ec001509_0135_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Afbreekmes 9mm pak van 10st.
ERIKS Artikelnr: 12526811
Catalogusartikelnr 1: 73450000
Catalogusartikelnr. 2: 12526811
|
Prijs (Per tube):
|
{"addToCartPD":{
"item_name": "snap-off blade 9mm pack with 10 pc.",
"item_id": "gr0000001264829",
"material_number": "12526811",
"price": "1.25",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"cutting tools",
"item_category4": "pr_ec001509_0135_mvb",
"item_variant": "tu",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "snap-off blade 9mm pack with 10 pc.",
"item_id": "gr0000001264829",
"material_number": "12526811",
"price": "1.25",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"cutting tools",
"item_category4": "pr_ec001509_0135_mvb",
"item_variant": "tu",
"index": "2",
"quantity": ""
}
}
|