|
MARTOR
TRAPEZIUM MESJE 52 - 10 in dispenser
ERIKS Artikelnr: 13391501
|
Prijs (Per pak):
|
{"addToCartPD":{
"item_name": "trapezoid blade 52 - 10 in dispenser",
"item_id": "gr0000000913819",
"material_number": "13391501",
"price": "7.3",
"item_brand": "martor",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"cutting tools",
"item_category4": "pr_ec001509_0234_mvb",
"item_variant": "pk",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "trapezoid blade 52 - 10 in dispenser",
"item_id": "gr0000000913819",
"material_number": "13391501",
"price": "7.3",
"item_brand": "martor",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"cutting tools",
"item_category4": "pr_ec001509_0234_mvb",
"item_variant": "pk",
"index": "1",
"quantity": ""
}
}
|
|
MARTOR
Mes recht 52.329 PROFI (10 ST)
ERIKS Artikelnr: 23075180
Catalogusartikelnr 1: 23075180
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "mes recht 52.329 profi (10 st)",
"item_id": "gr0000001025227",
"material_number": "23075180",
"price": "5.05",
"item_brand": "martor",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"cutting tools",
"item_category4": "pr_ec001509_0234_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "mes recht 52.329 profi (10 st)",
"item_id": "gr0000001025227",
"material_number": "23075180",
"price": "5.05",
"item_brand": "martor",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"cutting tools",
"item_category4": "pr_ec001509_0234_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
MARTOR
Reservemes 5232 (100 ST)
ERIKS Artikelnr: 23075223
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "reservemes 5232 (100 st)",
"item_id": "gr0000000527768",
"material_number": "23075223",
"price": "50.4",
"item_brand": "martor",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"cutting tools",
"item_category4": "pr_ec001509_0234_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "reservemes 5232 (100 st)",
"item_id": "gr0000000527768",
"material_number": "23075223",
"price": "50.4",
"item_brand": "martor",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"cutting tools",
"item_category4": "pr_ec001509_0234_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|