|
TURNUS
Mes voor pakkingsnijder
ERIKS Artikelnr: 23084676
Catalogusartikelnr 1: 71231000
Catalogusartikelnr. 2: 23084676
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "blade for disc cutter",
"item_id": "gr0000000447841",
"material_number": "23084676",
"price": "16.1",
"item_brand": "turnus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"cutting tools",
"item_category4": "pr_ec011117_0007_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "blade for disc cutter",
"item_id": "gr0000000447841",
"material_number": "23084676",
"price": "16.1",
"item_brand": "turnus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"cutting tools",
"item_category4": "pr_ec011117_0007_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
TURNUS
Meshouder zonder messen voor pakkingsnijder
ERIKS Artikelnr: 23084677
Catalogusartikelnr 1: 71231010
Catalogusartikelnr. 2: 23084677
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "blade holder w/o blade for disc cutter",
"item_id": "gr0000000491273",
"material_number": "23084677",
"price": "15.43",
"item_brand": "turnus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"cutting tools",
"item_category4": "pr_ec011117_0007_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "blade holder w/o blade for disc cutter",
"item_id": "gr0000000491273",
"material_number": "23084677",
"price": "15.43",
"item_brand": "turnus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"cutting tools",
"item_category4": "pr_ec011117_0007_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
TURNUS
Pakkingsnijder met 2 messen 200mm
ERIKS Artikelnr: 23084673
Catalogusartikelnr 1: 71230200
Catalogusartikelnr. 2: 23084673
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "disc cutter with 2 blades 200mm",
"item_id": "gr0000000529196",
"material_number": "23084673",
"price": "79.17",
"item_brand": "turnus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"cutting tools",
"item_category4": "pr_ec011117_0007_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "disc cutter with 2 blades 200mm",
"item_id": "gr0000000529196",
"material_number": "23084673",
"price": "79.17",
"item_brand": "turnus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"cutting tools",
"item_category4": "pr_ec011117_0007_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
TURNUS
Pakkingsnijder met 2 messen 400mm
ERIKS Artikelnr: 23065250
Catalogusartikelnr 1: 71230400
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "disc cutter with 2 blades 400mm",
"item_id": "gr0000000476408",
"material_number": "23065250",
"price": "88.95",
"item_brand": "turnus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"cutting tools",
"item_category4": "pr_ec011117_0007_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "disc cutter with 2 blades 400mm",
"item_id": "gr0000000476408",
"material_number": "23065250",
"price": "88.95",
"item_brand": "turnus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"cutting tools",
"item_category4": "pr_ec011117_0007_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
TURNUS
Pakkingsnijder met 2 messen 600mm
ERIKS Artikelnr: 23076669
Catalogusartikelnr 1: 71230600
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "disc cutter with 2 blades 600mm",
"item_id": "gr0000000510007",
"material_number": "23076669",
"price": "102.47",
"item_brand": "turnus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"cutting tools",
"item_category4": "pr_ec011117_0007_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "disc cutter with 2 blades 600mm",
"item_id": "gr0000000510007",
"material_number": "23076669",
"price": "102.47",
"item_brand": "turnus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"cutting tools",
"item_category4": "pr_ec011117_0007_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|