|
FORMAT
Werkschaar 200mm
ERIKS Artikelnr: 23074454
Catalogusartikelnr 1: 70940200
Catalogusartikelnr. 2: 23074454
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "work shears 200mm 200mm",
"item_id": "gr0000000511854",
"material_number": "23074454",
"price": "15.43",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"cutting tools",
"item_category4": "pr_ec000160_0067_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "work shears 200mm 200mm",
"item_id": "gr0000000511854",
"material_number": "23074454",
"price": "15.43",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"cutting tools",
"item_category4": "pr_ec000160_0067_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Werkschaar 250mm
ERIKS Artikelnr: 23074455
Catalogusartikelnr 1: 70940250
Catalogusartikelnr. 2: 23074455
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "work shears 250mm 250mm",
"item_id": "gr0000000462303",
"material_number": "23074455",
"price": "21.07",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"cutting tools",
"item_category4": "pr_ec000160_0067_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "work shears 250mm 250mm",
"item_id": "gr0000000462303",
"material_number": "23074455",
"price": "21.07",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"cutting tools",
"item_category4": "pr_ec000160_0067_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|