|
BAHCO
BORGRINGTANG BINNEN 2890-125
ERIKS Artikelnr: 11907989
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "bahco 2890-125 binnenborgringtang 125mm",
"item_id": "g1579278047130518",
"material_number": "11907989",
"price": "19.24",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0030",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bahco 2890-125 binnenborgringtang 125mm",
"item_id": "g1579278047130518",
"material_number": "11907989",
"price": "19.24",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0030",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BAHCO
Binnenborgringtang 180mm
ERIKS Artikelnr: 23071714
Catalogusartikelnr 1: 23071714
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "circlip pliers internal",
"item_id": "gr0000000467739",
"material_number": "23071714",
"price": "22.82",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0030",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "circlip pliers internal",
"item_id": "gr0000000467739",
"material_number": "23071714",
"price": "22.82",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0030",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BAHCO
Binnenborgringtang 140mm
ERIKS Artikelnr: 23071721
Catalogusartikelnr 1: 23071721
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "circlip pliers internal",
"item_id": "gr0000000511782",
"material_number": "23071721",
"price": "21.87",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0030",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "circlip pliers internal",
"item_id": "gr0000000511782",
"material_number": "23071721",
"price": "21.87",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0030",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BAHCO
Binnenborgringtang 210mm
ERIKS Artikelnr: 23071715
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "circlip pliers internal",
"item_id": "gr0000000673513",
"material_number": "23071715",
"price": "29.15",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0030",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "circlip pliers internal",
"item_id": "gr0000000673513",
"material_number": "23071715",
"price": "29.15",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0030",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|