|
FORMAT
Borgringtang binnen gebogen J01 135mm
ERIKS Artikelnr: 23071727
Catalogusartikelnr 1: 56230001
Catalogusartikelnr. 2: 23071727
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "internal circlip pliers curved j01 135mm",
"item_id": "gr0000000664554",
"material_number": "23071727",
"price": "13.22",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0076_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "internal circlip pliers curved j01 135mm",
"item_id": "gr0000000664554",
"material_number": "23071727",
"price": "13.22",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0076_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Borgringtang binnen gebogen J11 135mm
ERIKS Artikelnr: 23071728
Catalogusartikelnr 1: 56230011
Catalogusartikelnr. 2: 23071728
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "internal circlip pliers curved j11 135mm",
"item_id": "gr0000000703059",
"material_number": "23071728",
"price": "12.35",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0076_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "internal circlip pliers curved j11 135mm",
"item_id": "gr0000000703059",
"material_number": "23071728",
"price": "12.35",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0076_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Borgringtang binnen gebogen J21 170mm
ERIKS Artikelnr: 23071729
Catalogusartikelnr 1: 56230021
Catalogusartikelnr. 2: 23071729
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "internal circlip pliers curved j21 170mm",
"item_id": "gr0000000610285",
"material_number": "23071729",
"price": "13.6",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0076_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "internal circlip pliers curved j21 170mm",
"item_id": "gr0000000610285",
"material_number": "23071729",
"price": "13.6",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0076_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Borgringtang binnen gebogen J31 215mm
ERIKS Artikelnr: 23071730
Catalogusartikelnr 1: 56230031
Catalogusartikelnr. 2: 23071730
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "internal circlip pliers curved j31 215mm",
"item_id": "gr0000000657828",
"material_number": "23071730",
"price": "19.09",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0076_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "internal circlip pliers curved j31 215mm",
"item_id": "gr0000000657828",
"material_number": "23071730",
"price": "19.09",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0076_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FORMAT
Borgringtang binnen gebogen J41 295mm
ERIKS Artikelnr: 23071731
Catalogusartikelnr 1: 56230041
Catalogusartikelnr. 2: 23071731
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "internal circlip pliers curved j41 295mm",
"item_id": "gr0000000731131",
"material_number": "23071731",
"price": "31.91",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0076_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "internal circlip pliers curved j41 295mm",
"item_id": "gr0000000731131",
"material_number": "23071731",
"price": "31.91",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0076_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|