|
FORMAT
Borgringtang buiten recht A0 140mm
ERIKS Artikelnr: 23071732
Catalogusartikelnr 1: 56200000
Catalogusartikelnr. 2: 23071732
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "external circlip pliers straight a0 140mm",
"item_id": "gr0000000674005",
"material_number": "23071732",
"price": "16.23",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0073_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "external circlip pliers straight a0 140mm",
"item_id": "gr0000000674005",
"material_number": "23071732",
"price": "16.23",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0073_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Borgringtang buiten recht A1 140mm
ERIKS Artikelnr: 23071733
Catalogusartikelnr 1: 56200001
Catalogusartikelnr. 2: 23071733
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "external circlip pliers straight a1 140mm",
"item_id": "gr0000000741813",
"material_number": "23071733",
"price": "12.73",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0073_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "external circlip pliers straight a1 140mm",
"item_id": "gr0000000741813",
"material_number": "23071733",
"price": "12.73",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0073_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Borgringtang buiten recht A2 175mm
ERIKS Artikelnr: 23071734
Catalogusartikelnr 1: 56200002
Catalogusartikelnr. 2: 23071734
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "external circlip pliers straight a2 175mm",
"item_id": "gr0000000650071",
"material_number": "23071734",
"price": "13.92",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0073_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "external circlip pliers straight a2 175mm",
"item_id": "gr0000000650071",
"material_number": "23071734",
"price": "13.92",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0073_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Borgringtang buiten recht A3 225mm
ERIKS Artikelnr: 23071735
Catalogusartikelnr 1: 56200003
Catalogusartikelnr. 2: 23071735
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "external circlip pliers straight a3 225mm",
"item_id": "gr0000000758126",
"material_number": "23071735",
"price": "19.31",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0073_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "external circlip pliers straight a3 225mm",
"item_id": "gr0000000758126",
"material_number": "23071735",
"price": "19.31",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0073_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FORMAT
Borgringtang buiten recht A4 295mm
ERIKS Artikelnr: 23071736
Catalogusartikelnr 1: 56200004
Catalogusartikelnr. 2: 23071736
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "external circlip pliers straight a4 295mm",
"item_id": "gr0000000731312",
"material_number": "23071736",
"price": "31.67",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0073_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "external circlip pliers straight a4 295mm",
"item_id": "gr0000000731312",
"material_number": "23071736",
"price": "31.67",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0073_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|