|
FORMAT
Snijkop voor boutensnijder 460mm
ERIKS Artikelnr: 23074390
Catalogusartikelnr 1: 56740461
Catalogusartikelnr. 2: 23074390
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "cutter head for bolt cutter 460mm",
"item_id": "gr0000000743179",
"material_number": "23074390",
"price": "31.8",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0218_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cutter head for bolt cutter 460mm",
"item_id": "gr0000000743179",
"material_number": "23074390",
"price": "31.8",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0218_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Snijkop voor boutensnijder 610mm
ERIKS Artikelnr: 23074391
Catalogusartikelnr 1: 56740611
Catalogusartikelnr. 2: 23074391
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "cutter head for bolt cutter 610mm",
"item_id": "gr0000000530649",
"material_number": "23074391",
"price": "44.42",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0218_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cutter head for bolt cutter 610mm",
"item_id": "gr0000000530649",
"material_number": "23074391",
"price": "44.42",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0218_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Snijkop voor boutensnijder 760mm
ERIKS Artikelnr: 23074392
Catalogusartikelnr 1: 56740761
Catalogusartikelnr. 2: 23074392
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "cutter head for bolt cutter 760mm",
"item_id": "gr0000000649066",
"material_number": "23074392",
"price": "66.61",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0218_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cutter head for bolt cutter 760mm",
"item_id": "gr0000000649066",
"material_number": "23074392",
"price": "66.61",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0218_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Snijkop voor boutensnijder 910mm
ERIKS Artikelnr: 23074393
Catalogusartikelnr 1: 56740911
Catalogusartikelnr. 2: 23074393
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "cutter head for bolt cutter 910mm",
"item_id": "gr0000000619972",
"material_number": "23074393",
"price": "73.81",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0218_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cutter head for bolt cutter 910mm",
"item_id": "gr0000000619972",
"material_number": "23074393",
"price": "73.81",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0218_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|