FORMAT
Combinatietang DIN5244 met dompelisolatie 160mm
ERIKS Artikelnr: 23072296
Catalogusartikelnr 1: 51450160
Catalogusartikelnr. 2: 23072296
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "comb. pliers din5244 dip insulated 160mm",
"item_id": "gr0000000646072",
"material_number": "23072296",
"price": "12.51",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000836_0032_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "comb. pliers din5244 dip insulated 160mm",
"item_id": "gr0000000646072",
"material_number": "23072296",
"price": "12.51",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000836_0032_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
FORMAT
Combinatietang DIN5244 met dompelisolatie 180mm
ERIKS Artikelnr: 23072297
Catalogusartikelnr 1: 51450180
Catalogusartikelnr. 2: 23072297
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "comb. pliers din5244 dip insulated 180mm",
"item_id": "gr0000000676543",
"material_number": "23072297",
"price": "13.56",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000836_0032_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "comb. pliers din5244 dip insulated 180mm",
"item_id": "gr0000000676543",
"material_number": "23072297",
"price": "13.56",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000836_0032_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
FORMAT
Combinatietang DIN5244 met dompelisolatie 200mm
ERIKS Artikelnr: 23072298
Catalogusartikelnr 1: 51450200
Catalogusartikelnr. 2: 23072298
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "comb. pliers din5244 dip insulated 200mm",
"item_id": "gr0000000728718",
"material_number": "23072298",
"price": "16.23",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000836_0032_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "comb. pliers din5244 dip insulated 200mm",
"item_id": "gr0000000728718",
"material_number": "23072298",
"price": "16.23",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000836_0032_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}