FORMAT
Combinatietang gepolijst met 2-componentengrepen 180mm
ERIKS Artikelnr: 23072349
Catalogusartikelnr 1: 51490180
Catalogusartikelnr. 2: 23072349
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "comb. pliers polished with 2-component handles 180mm",
"item_id": "gr0000000703276",
"material_number": "23072349",
"price": "13.92",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000836_0036_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "comb. pliers polished with 2-component handles 180mm",
"item_id": "gr0000000703276",
"material_number": "23072349",
"price": "13.92",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000836_0036_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
FORMAT
Combinatietang gepolijst met 2-componentengrepen 200mm
ERIKS Artikelnr: 23072350
Catalogusartikelnr 1: 51490200
Catalogusartikelnr. 2: 23072350
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "comb. pliers polished with 2-component handles 200mm",
"item_id": "gr0000000613864",
"material_number": "23072350",
"price": "16.23",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000836_0036_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "comb. pliers polished with 2-component handles 200mm",
"item_id": "gr0000000613864",
"material_number": "23072350",
"price": "16.23",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000836_0036_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
FORMAT
Combinatietang gepolijst met 2-componentengrepen 160mm
ERIKS Artikelnr: 23072348
Catalogusartikelnr 1: 51490160
Catalogusartikelnr. 2: 23072348
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "comb. pliers polished with 2-component handles 160mm",
"item_id": "gr0000000635733",
"material_number": "23072348",
"price": "13.54",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000836_0036_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "comb. pliers polished with 2-component handles 160mm",
"item_id": "gr0000000635733",
"material_number": "23072348",
"price": "13.54",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000836_0036_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}