|
KNIPEX
Combinatietang 0301 140mm
ERIKS Artikelnr: 23072239
Catalogusartikelnr 1: 51520140
Catalogusartikelnr. 2: 23072239
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "comb. pliers 0301 140mm",
"item_id": "gr0000000502828",
"material_number": "23072239",
"price": "19.91",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000836_0057_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "comb. pliers 0301 140mm",
"item_id": "gr0000000502828",
"material_number": "23072239",
"price": "19.91",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000836_0057_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
KNIPEX
Combinatietang 0301 160mm
ERIKS Artikelnr: 23072335
Catalogusartikelnr 1: 51520160
Catalogusartikelnr. 2: 23072335
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "comb. pliers 0301 160mm",
"item_id": "gr0000000458072",
"material_number": "23072335",
"price": "18.26",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000836_0057_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "comb. pliers 0301 160mm",
"item_id": "gr0000000458072",
"material_number": "23072335",
"price": "18.26",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000836_0057_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
KNIPEX
Combinatietang 0301 180mm
ERIKS Artikelnr: 23072336
Catalogusartikelnr 1: 51520180
Catalogusartikelnr. 2: 23072336
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "comb. pliers 0301 180mm",
"item_id": "gr0000000488878",
"material_number": "23072336",
"price": "19.38",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000836_0057_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "comb. pliers 0301 180mm",
"item_id": "gr0000000488878",
"material_number": "23072336",
"price": "19.38",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000836_0057_gge",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
KNIPEX
Combinatietang 0301 200mm
ERIKS Artikelnr: 23072337
Catalogusartikelnr 1: 51520200
Catalogusartikelnr. 2: 23072337
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "comb. pliers 0301 200mm",
"item_id": "gr0000000508872",
"material_number": "23072337",
"price": "22.3",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000836_0057_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "comb. pliers 0301 200mm",
"item_id": "gr0000000508872",
"material_number": "23072337",
"price": "22.3",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000836_0057_gge",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|