|
KNIPEX
Automatische afstriptang 195mm mm2
ERIKS Artikelnr: 11754652
Catalogusartikelnr 1: 54900005
Catalogusartikelnr. 2: 11754652
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "auto. wire-str. pliers 195mm mm2",
"item_id": "gr0000000503240",
"material_number": "11754652",
"price": "101.17",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002109_0097_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "auto. wire-str. pliers 195mm mm2",
"item_id": "gr0000000503240",
"material_number": "11754652",
"price": "101.17",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002109_0097_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
KNIPEX
Messenblok voor automatische afstriptang
ERIKS Artikelnr: 11935855
Catalogusartikelnr 1: 54900010
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "blade block for auto. wire-str. pliers",
"item_id": "gr0000000702419",
"material_number": "11935855",
"price": "22.72",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002109_0097_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "blade block for auto. wire-str. pliers",
"item_id": "gr0000000702419",
"material_number": "11935855",
"price": "22.72",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002109_0097_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
KNIPEX
Automatische striptang/ krimptang 0,25 - 4mm2
ERIKS Artikelnr: 14469606
Catalogusartikelnr 1: 54900015
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "automatic stripping/ crimping pliers 0.25 -4mm2",
"item_id": "g1579278064486833",
"material_number": "14469606",
"price": "165.31",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002109_0097_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "automatic stripping/ crimping pliers 0.25 -4mm2",
"item_id": "g1579278064486833",
"material_number": "14469606",
"price": "165.31",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002109_0097_gge",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|