|
STAHLWILLE
Griptang 145mm
ERIKS Artikelnr: 23781027
Catalogusartikelnr 1: PP102697
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "self grip wrench 145mm",
"item_id": "gr0000000674219",
"material_number": "23781027",
"price": "23.52",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002148_0007",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "self grip wrench 145mm",
"item_id": "gr0000000674219",
"material_number": "23781027",
"price": "23.52",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002148_0007",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
STAHLWILLE
Griptang 175mm
ERIKS Artikelnr: 23781028
Catalogusartikelnr 1: PP102698
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "self grip wrench 175mm",
"item_id": "gr0000000446294",
"material_number": "23781028",
"price": "25.06",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002148_0007",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "self grip wrench 175mm",
"item_id": "gr0000000446294",
"material_number": "23781028",
"price": "25.06",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002148_0007",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
STAHLWILLE
Griptang 250mm
ERIKS Artikelnr: 23781029
Catalogusartikelnr 1: PP102699
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "self grip wrench 250mm",
"item_id": "gr0000000468197",
"material_number": "23781029",
"price": "29.4",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002148_0007",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "self grip wrench 250mm",
"item_id": "gr0000000468197",
"material_number": "23781029",
"price": "29.4",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002148_0007",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
STAHLWILLE
Griptang 300mm
ERIKS Artikelnr: 23781030
Catalogusartikelnr 1: PP102700
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "self grip wrench 300mm",
"item_id": "gr0000000477836",
"material_number": "23781030",
"price": "57.75",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002148_0007",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "self grip wrench 300mm",
"item_id": "gr0000000477836",
"material_number": "23781030",
"price": "57.75",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002148_0007",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|