FORMAT
Griptang 180mm
ERIKS Artikelnr: 23072040
Catalogusartikelnr 1: 56300180
Catalogusartikelnr. 2: 23072040
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "gripping pliers 180mm",
"item_id": "gr0000000486986",
"material_number": "23072040",
"price": "18.6",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002148_0065_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "gripping pliers 180mm",
"item_id": "gr0000000486986",
"material_number": "23072040",
"price": "18.6",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002148_0065_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
FORMAT
Griptang 250mm
ERIKS Artikelnr: 23072041
Catalogusartikelnr 1: 56300250
Catalogusartikelnr. 2: 23072041
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "gripping pliers 250mm",
"item_id": "gr0000000697392",
"material_number": "23072041",
"price": "20.9",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002148_0065_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "gripping pliers 250mm",
"item_id": "gr0000000697392",
"material_number": "23072041",
"price": "20.9",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002148_0065_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
FORMAT
Griptang 300mm
ERIKS Artikelnr: 23072042
Catalogusartikelnr 1: 56300300
Catalogusartikelnr. 2: 23072042
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "gripping pliers 300mm",
"item_id": "gr0000000457142",
"material_number": "23072042",
"price": "24.91",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002148_0065_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "gripping pliers 300mm",
"item_id": "gr0000000457142",
"material_number": "23072042",
"price": "24.91",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002148_0065_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}