|
STAHLWILLE
Universele griptang 175mm
ERIKS Artikelnr: 23781025
Catalogusartikelnr 1: PP102695
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "universal self grip wrench 175mm",
"item_id": "gr0000000508970",
"material_number": "23781025",
"price": "24.64",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002148_0006",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "universal self grip wrench 175mm",
"item_id": "gr0000000508970",
"material_number": "23781025",
"price": "24.64",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002148_0006",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
STAHLWILLE
Universele griptang 250mm
ERIKS Artikelnr: 23781026
Catalogusartikelnr 1: PP102696
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "universal self grip wrench 250mm",
"item_id": "gr0000000527160",
"material_number": "23781026",
"price": "28.35",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002148_0006",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "universal self grip wrench 250mm",
"item_id": "gr0000000527160",
"material_number": "23781026",
"price": "28.35",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002148_0006",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|