|
KNIPEX
Nijptang 5000 160mm
ERIKS Artikelnr: 23072434
Catalogusartikelnr 1: 51330160
Catalogusartikelnr. 2: 23072434
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "nipper pliers 5000 160mm",
"item_id": "gr0000000461708",
"material_number": "23072434",
"price": "18.26",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002166_0034_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "nipper pliers 5000 160mm",
"item_id": "gr0000000461708",
"material_number": "23072434",
"price": "18.26",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002166_0034_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
KNIPEX
Nijptang 5000 180mm
ERIKS Artikelnr: 23072435
Catalogusartikelnr 1: 51330180
Catalogusartikelnr. 2: 23072435
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "nipper pliers 5000 180mm",
"item_id": "gr0000000487833",
"material_number": "23072435",
"price": "18.98",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002166_0034_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "nipper pliers 5000 180mm",
"item_id": "gr0000000487833",
"material_number": "23072435",
"price": "18.98",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002166_0034_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
KNIPEX
Nijptang 5000 210mm
ERIKS Artikelnr: 23072436
Catalogusartikelnr 1: 51330210
Catalogusartikelnr. 2: 23072436
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "nipper pliers 5000 210mm",
"item_id": "gr0000000527016",
"material_number": "23072436",
"price": "20.14",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002166_0034_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "nipper pliers 5000 210mm",
"item_id": "gr0000000527016",
"material_number": "23072436",
"price": "20.14",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002166_0034_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
KNIPEX
Nijptang 5000 225mm
ERIKS Artikelnr: 23072437
Catalogusartikelnr 1: 51330225
Catalogusartikelnr. 2: 23072437
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "nipper pliers 5000 225mm",
"item_id": "gr0000000457116",
"material_number": "23072437",
"price": "23.13",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002166_0034_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "nipper pliers 5000 225mm",
"item_id": "gr0000000457116",
"material_number": "23072437",
"price": "23.13",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002166_0034_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
KNIPEX
Nijptang 5000 250mm
ERIKS Artikelnr: 23072438
Catalogusartikelnr 1: 51330250
Catalogusartikelnr. 2: 23072438
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "nipper pliers 5000 250mm",
"item_id": "gr0000000675045",
"material_number": "23072438",
"price": "27.52",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002166_0034_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "nipper pliers 5000 250mm",
"item_id": "gr0000000675045",
"material_number": "23072438",
"price": "27.52",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002166_0034_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|