STAHLWILLE
Moniertang 220mm
ERIKS Artikelnr: 23781096
Catalogusartikelnr 1: PP102794
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "steel fixers pincers 220mm",
"item_id": "gr0000000764943",
"material_number": "23781096",
"price": "21.07",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002180_0002",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "steel fixers pincers 220mm",
"item_id": "gr0000000764943",
"material_number": "23781096",
"price": "21.07",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002180_0002",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
STAHLWILLE
Moniertang 250mm
ERIKS Artikelnr: 23781097
Catalogusartikelnr 1: PP102795
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "steel fixers pincers 250mm",
"item_id": "gr0000000643560",
"material_number": "23781097",
"price": "23.17",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002180_0002",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "steel fixers pincers 250mm",
"item_id": "gr0000000643560",
"material_number": "23781097",
"price": "23.17",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002180_0002",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
STAHLWILLE
Moniertang 280mm
ERIKS Artikelnr: 23781098
Catalogusartikelnr 1: PP102796
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "steel fixers pincers 280mm",
"item_id": "gr0000000702299",
"material_number": "23781098",
"price": "25.69",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002180_0002",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "steel fixers pincers 280mm",
"item_id": "gr0000000702299",
"material_number": "23781098",
"price": "25.69",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002180_0002",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}