|
STAHLWILLE
Nijptang 180mm
ERIKS Artikelnr: 23781099
Catalogusartikelnr 1: PP102797
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pincers 180mm",
"item_id": "gr0000000716497",
"material_number": "23781099",
"price": "18.55",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002166_0001",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pincers 180mm",
"item_id": "gr0000000716497",
"material_number": "23781099",
"price": "18.55",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002166_0001",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
STAHLWILLE
Nijptang 200mm
ERIKS Artikelnr: 23781100
Catalogusartikelnr 1: PP102798
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pincers 200mm",
"item_id": "gr0000000649368",
"material_number": "23781100",
"price": "19.11",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002166_0001",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pincers 200mm",
"item_id": "gr0000000649368",
"material_number": "23781100",
"price": "19.11",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002166_0001",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|