|
KNIPEX
Platbuigtang verchroomd met grepen met PVC-overtrek 140mm
ERIKS Artikelnr: 23072606
Catalogusartikelnr 1: 51700140
Catalogusartikelnr. 2: 23072606
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "flat pliers chrome pl. w.handles with pvc coating 140mm",
"item_id": "gr0000000502123",
"material_number": "23072606",
"price": "28.39",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000833_0051_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flat pliers chrome pl. w.handles with pvc coating 140mm",
"item_id": "gr0000000502123",
"material_number": "23072606",
"price": "28.39",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000833_0051_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
KNIPEX
Platbuigtang verchroomd met grepen met PVC-overtrek 160mm
ERIKS Artikelnr: 23072607
Catalogusartikelnr 1: 51700160
Catalogusartikelnr. 2: 23072607
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "flat pliers chrome pl. w.handles with pvc coating 160mm",
"item_id": "gr0000000450112",
"material_number": "23072607",
"price": "29.61",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000833_0051_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flat pliers chrome pl. w.handles with pvc coating 160mm",
"item_id": "gr0000000450112",
"material_number": "23072607",
"price": "29.61",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000833_0051_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|